Shop All Shower Drains
Moen
Tub/Shower Drain Covers
Mfr # 90530
Zoro # G201236595
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 16.8 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 90530
- Zoro # G201236595
- UPC # 26508905302
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 16.8 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTL1202 Bath Tub Drain with Overflow (DTL1202)
- L.H. DOTTIE L.H. Dottie 3/4'' Malleable Iron Floor Flange, 25PK (FF75)
- TYGON Tubing, Clear, 1/16 In. Inside Dia, 50 ft. (ACF00003)
- THERMWELL PRODUCTS Hard Faucet Cover (FC2)
- MOEN Drain Plug & Seat (10709BC)
- MOEN Tub/Shower Drain Covers Wrought Iron (102763WR)
- MOEN Tub/Shower Drain Covers Brushed Gold (101663BG)
- MOEN Tub/Shower Drain Covers Oil Rubbed Bronze (101664ORB)
- MOEN Pop-Up Waste Kit (131553ORB)
- MOEN Tub/Shower Drain Covers Brushed Nickel (101664BN)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- Moen Shower Drains