Shop All Toilet Paper Dispensers & Holders
Moen
Triva Single-Post Paper Holder
Mfr # BP1808CH
Zoro # G401235435
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Triva
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # BP1808CH
- Zoro # G401235435
- UPC # 34584030900
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.38 in |
Dispenser Height | 3.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Triva |
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dawn Refill Spray Fresh 16Oz (52366)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (89420)
- SWIFFER Sweeper Refill Dry Cloths, PK 192 (PGC33407CT)
- HAMPTON Hampton 02-3489-200 Clothesline Bolt Hook 0.312 x 7.25 in. - pack of 5 (5336748)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- MOEN Arlys BL Single Post Paper Holder RT PKG (Y5709BL)
- MOEN Tiffin Paperholder Bbrnz (MY4808BRB)
- MOEN 90 Degree Pivoting Paper Holder in Matte Black (YB8808BL)
- MOEN Doux Pivoting Paper Holder (YB0208CH)
- MOEN Hilliard Paper Hldr Bnkl (MY2708BN)
- VINTIQUEWISE Rustic Toilet Paper Holder - Magazine Basket (QI003071)
- Moen Toilet Paper Dispensers & Holders