Shop All Washroom Accessories
Moen
Triva Double Paper Holder Matte Black
Mfr # BP1888BL
Zoro # G601238618
original price:
$48.45
10% off
new price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Triva
- Height 11.02
- Finish Matte Black
- Width 2.36
- Length 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # BP1888BL
- Zoro # G601238618
- UPC # 34584031037
- Country of Origin Unknown
- Category Washroom Accessories
Dimensions
Height | 11.02 |
Width | 2.36 |
Length | 4.33 |
Details
Collection | Triva |
Finish | Matte Black |
Weight | 1.55 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Spigot, 3/4 in Pipe Size (856-007)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 100 psi, SS (0140-C01-ME0100)
- AMTC VALVE 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (AEF-801-CT-12)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHLB75-GR)
- MOEN Exposed Flange Bright Chrome (63-F)
- MOEN Contemporary Paper Holder Roller Only Bright Chrome (226)
- MOEN Mason Double Paper Holder Satin Nickel (YB8088SN)
- MOEN Curved 5' Shower Rod Brushed Nickel (2-102-5BS)
- MOEN Tension 6' Shower Rod Bright Chrome (54-6)
- MOEN Madison Spring Loaded Paper Holder Bright Chrome (BP6908CH)
- GROHE Universal Pull Out Spray (46590000)
- Moen Washroom Accessories