Shop All Shower & Bathtub Parts
Moen
Triva Adjustable Curved Shower Rod
Mfr # CSR2168BL
Zoro # G001235460
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 33
- Weight 2.121
- Height 2.75
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CSR2168BL
- Zoro # G001235460
- UPC # 34584031129
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 33 |
Height | 2.75 |
Width | 1 |
Details
Finish | Matte Black |
Weight | 2.121 |
Collection | Triva |
Description
The MOEN Triva Adjustable Curved Shower Rod has a matte black finish, a length of 33 inches, a weight of 2.121 pounds, a height of 2.75 inches, and a width of 1 inch. It is part of the Triva collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-208-277V)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/8 in Tube Size, Brass, Silver (22FR84)
- KOHLER Tank Accessory Pack (1049357)
- PINPOINT Charlotte Pipe & Foundry PVC001021200HA PVC-DWV Reducing Coupling 4 x 2 in. (PI612324)
- MOEN Voss M-CORE Transfer Valve Only Trim in Matte Black (UT3611BL)
- MOEN Escutcheon, 141002CSL (141002CSL)
- MOEN Cia M-Core 3 Series Stacked V/O Bn (UT3331BN)
- MOEN Cia M-CORE 2 Series T/S EP BG (UT2263EPBG)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/Pressure Balancing (moen_2551)
- MOEN Diverter Rod Kit (154292ORB)
- KOHLER Mastershower 72" Metal Shower Hose (8593-PB)
- Moen Shower & Bathtub Parts