Shop All Shower Rods
Moen
Triva 6' Adjustable Curved Shower Rod in Brushed Nickel
Mfr # CSR2169BN
Zoro # G410399678
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2.043 lbs.
- Depth 5 in.
- Width 5.9 in.
- Length 48 in.
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CSR2169BN
- Zoro # G410399678
- UPC # 34584038593
- Country of Origin China
- Category Shower Rods
Dimensions
Depth | 5 in. |
Width | 5.9 in. |
Length | 48 in. |
Details
Weight | 2.043 lbs. |
Color | Silver |
Finish | Brushed Nickel |
Application | Bathroom |
Series | Triva |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Fits standard 72" x 72" shower curtains
- •Shower rod adjusts from 4' to 6'
- •Corrosion resistant
- •Provides extra elbow room in the shower
- •Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- •Shower rod pivoting flanges make installation easier and more secure on inconsistent or uneven walls
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (17548)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- FLASH FURNITURE Round Round High-Gloss Walnut Resin Table Top, 48" W, 48" L, 2" H, Resin Top, Walnut (TP-WAL-48RD-GG)
- FOSS FLOORS Tee Time Green Indoor/Outdoor Rug 6FTx8FT (7A25N11PJ1VH)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- MOEN Shower Rod in Satin Stainless (58-5)
- MOEN Shower Rod in Satin Stainless (55-5)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- ZENITH Zenith 512S Chrome Adjustable Stall Tension Rod (145110)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- Moen Shower Rods