Shop All Shower & Bathtub Parts
Moen
Triva 5' Curved Shower Rod
Mfr # CSR2167BL
Zoro # G901233221
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 58.5
- Width 1
- Height 6.75
- Weight 2.399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CSR2167BL
- Zoro # G901233221
- UPC # 34584031099
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 58.5 |
Width | 1 |
Height | 6.75 |
Details
Finish | Matte Black |
Weight | 2.399 |
Collection | Triva |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Kit - Bf Solenoid Valve Assembly 115V, Ez/Hac/Emabf (1000004573)
- ZORO SELECT 1/2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-082)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (40906)
- JAY R. SMITH MANUFACTURING 1-1/2 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-0150)
- MOEN Cia M-Core 3 Series S/O EP BG (UT3362EPBG)
- MOEN Handle Cap Kit (114324BN)
- MOEN Genta M-Core 2S S/O Nh Trim Ch (UT2472NH)
- MOEN Shower Arm Flange (147572BN)
- MOEN Shower Arm Diverter Oil Rubbed Bronze (A720ORB)
- MOEN Shower Arm Diverter Bl Carded (CL703BL)
- KOHLER Levity 5/16 Shower Door 78 X 59-5/8 Hdl (706383-L-SHP)
- Moen Shower & Bathtub Parts