Shop All Shower & Bathtub Parts
Moen
Triva 5' Curved Shower Rod Chrome
Mfr # CSR2167CH
Zoro # G001235040
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 58.5
- Width 1
- Height 6.75
- Weight 2.399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CSR2167CH
- Zoro # G001235040
- UPC # 34584031112
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 58.5 |
Width | 1 |
Height | 6.75 |
Details
Finish | Chrome |
Weight | 2.399 |
Collection | Triva |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400400PW1000)
- PARKER Union Tee, 45deg, Brass, Tube, 3/8 In., PK10 (144F-6)
- KOHLER Devonshire Rite-Temp Bath And Show (TS395-4-BN)
- PROSOURCE Joint Union Black Ground 1/4 (B342 8)
- MOEN Brantford M-Core 2S S/O Nh Trim Ch (UT2152NH)
- MOEN Handle Cap Kit (114324BN)
- MOEN Triva Adjustable Curved Shower Rod (CSR2168CH)
- MOEN Gibson M-Core 2S Rs T/S Ep Trim Bl (UT3003EPBL)
- MOEN Plug Button Kit (146670ORB)
- MOEN Shower Arm Bg (S110BG)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome (T17459)
- Moen Shower & Bathtub Parts