Shop All Bath Towel Bars and Hooks
Moen
Triva 24" Towel Bar
Mfr # BP1824CH
Zoro # G201236755
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Collection Triva
- Weight 1.8
- Height 22.24
- Width 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # BP1824CH
- Zoro # G201236755
- UPC # 34584030993
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 22.24 |
Width | 2.4 |
Length | 3.35 |
Details
Finish | Chrome |
Collection | Triva |
Weight | 1.8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aquia Dual Flush Toilet Flapper Seal Gas (THU227)
- KOHLER Margaux Transfer Valve Trim With Leve (T16242-4-CP)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- ZORO SELECT Mesh Strainer, Pipe Dia 3 1/2 In (1PPG9)
- MOEN Arlys Brushed nickel towel bar (Y5724BN)
- MOEN Arlys BN Towel Ring (RT PKG) (Y5785BN)
- MOEN Glyde Matte black towel ring (MYB2386BL)
- MOEN Preston 24" Towel Bar Brushed Nickel (DN8424BN)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- MOEN Avri Towel Ring in Brushed Nickel (Y1486BN)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- Moen Bath Towel Bars and Hooks