Shop All Bath Towel Bars and Hooks
Moen
Triva 24" Double Towel Bar Chrome
Mfr # BP1822CH
Zoro # G101237586
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Triva
- Width 2.4
- Length 3.35
- Weight 2.55
- Height 22.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # BP1822CH
- Zoro # G101237586
- UPC # 34584030962
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2.4 |
Length | 3.35 |
Height | 22.24 |
Details
Finish | Chrome |
Collection | Triva |
Weight | 2.55 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS CANPLAS 194320 Reducing Combination Tee Pipe Wye, 2 x 2 x 1-1/2 in, Hub, PVC, White, SCH 40 Schedule (PVC 00502 0800HA)
- T&S BRASS Compact Pre-Rinse Spring, Chrome-Plated Steel (016795-45)
- KOHLER Tubing, Pe (1285440)
- PFISTER Bathroom Parts, Stem Kit Ext 3 Valve (910-0050)
- MOEN 90 Degree Towel Bar in Matte Black (YB8886BL)
- MOEN Voss 24" Towel Bar Bright Chrome (YB5124CH)
- MOEN Preston Double Robe Hook Bright Chrome (DN8403CH)
- MOEN Mikah Robe Hook in Matte Black (Y0703BL)
- MOEN Eva 24" Towel Bar Brushed Nickel (YB2824BN)
- MOEN Genta Towel Ring in Bronzed Gold (BH3686BZG)
- KOHLER Loure Towel Ring (11587-BN)
- Moen Bath Towel Bars and Hooks