Shop All Shower Faucets
Moen
Trim Posi Cht Haf Lr Posi
Mfr # TL182BC
Zoro # G508457624
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.375 in
- Width 7.375 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # TL182BC
- Zoro # G508457624
- UPC # 26508137130
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.375 in |
Width | 7.375 in |
Height | 4 in |
Description
brushed chrome finish features the cool look of chrome without the reflective shine
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •2-1/2" diameter spray head
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
- •includes red and blue markings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Security Hook, 1 Hook, 7/8In D, EnviroGlaze (WH1830-SLPT)
- SHURFLO CFB-PB10 1/2-MICRON 10IN LEAD CARBON BLOCK CARTRIDGE (255681-43)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8" x 1" Wall (767-AC15810SSPT)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-4-CP)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- Moen Shower Faucets