Shop All Shower Faucets
Moen
Trim Dartmoor Posi Shower Only Eco Bl
Mfr # T2182EPBL
Zoro # G608456916
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.9 in
- Width 7.7 in
- Height 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # T2182EPBL
- Zoro # G608456916
- UPC # 26508337004
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.9 in |
Width | 7.7 in |
Height | 4.6 in |
Description
matte black finish is the perfect complement to modern spaces
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •full spray
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8215B080CSA)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64XKABCP)
- ZORO SELECT Elbow, 45 Degrees, 6", Iron, 1000 psi (0390014942)
- OAKBROOK COLLECTION Fct Crtrdg Assembly H/C (RP 81606BC)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- Moen Shower Faucets