Shop All Sink Soap Dispensers
Moen
Transitional Soap Dispenser
Mfr # S3948C
Zoro # G400916014
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.875 in
- Length (In.) 11.75 in
- Height 3.688 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # S3948C
- Zoro # G400916014
- UPC # 26508247150
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Width | 5.875 in |
Length (In.) | 11.75 in |
Height | 3.688 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hose Station, 1/2 In FNPT, 25-1/2 In H (M1)
- RINNAI Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater (RX160iN)
- WATTS Float Valve St500 1/2" (0770180)
- DIXON 1" Carbon Steel Ball Valve (IBV100)
- MOEN Dispenser Pump And Head Assemb - (96469)
- MOEN Soap Dispenser (3944)
- MOEN Soap/Lotion Dispensers - (344113)
- MOEN Soap/Lotion Dispensers (344111)
- MOEN Matte Black (3944BL)
- MOEN Soap Dispenser (3942)
- LINCOLN ELECTRIC 6PK FLT Soap Stone (KH544)
- Moen Sink Soap Dispensers