Shop All Showerheads and Tub Faucets
Moen
Transfer All-Metal Trim Kits Classic Brushed Nickel
Mfr # T8360CBN
Zoro # G600917026
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Classic Brushed Nickel
- Height 4.5 in
- Width 7.88 in
- Handle Type Single 1 Handle Lever
- Length 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T8360CBN
- Zoro # G600917026
- UPC # 26508235652
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.88 in |
Length | 7.75 in |
Details
Finish | Classic Brushed Nickel |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 3/4 x 1/8 In, NPT, Galv (783YD9)
- DELTA Delta Lever Handle Kit - No Accent - 17 Series Chrome (RP32103)
- ZORO SELECT Tubing, 1.43 in ID, 1-1/2 in. OD, Aluminum (4NTF8)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Matte Black (KF43150TKF20)
- MOEN One-Function, Tub/Shower, Matte Black (T2193BL)
- MOEN Faucet Parts (155891BG)
- MOEN Ccy 1.75 1Hdl Lev Pbal T&S Fct (82879BRB)
- MOEN Engage Hh Showerhead Chm (26112EP)
- MOEN Eco-Performance Handshower Brushed Nickel (164927BN)
- MOEN Chrome Cycling Shower Only (T42315NH)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- Moen Showerheads and Tub Faucets