Shop All Sink Soap Dispensers
Moen
Traditional Soap Dispenser
Mfr # S3955C
Zoro # G600916562
product price: $156.05
/ea
Free Shipping & Returns
$156.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 11.8 in
- Height 3.9 in
- Width 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S3955C
- Zoro # G600916562
- UPC # 26508300619
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Length (In.) | 11.8 in |
Height | 3.9 in |
Width | 5.9 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- ACCESS LIGHTING Peninsula, LED Mirror, Mirror Glass (71005LED-MIR)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.25-304)
- MOEN Spot Resist Stainless (S3955SRS)
- MOEN Spot Resist Stainless (3942SRS)
- MOEN Soap/Lotion Dispensers - (344113)
- MOEN Pewter Soap/Lotion Dispensers (3944PW)
- MOEN Dispenser Pump And Head Assemb - (96469)
- MOEN Soap Dispenser (3942)
- KOHLER Soap Dispenser Assembly (1419036-2MB)
- Moen Sink Soap Dispensers