Shop All Automatic Flush Valve
Moen
Toilet Flush Valve 1-1/2
Mfr # 8310
Zoro # G907047969
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.2
- Width 11.7
- Color Silver
- Length 15.7
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8310
- Zoro # G907047969
- UPC # 26508006412
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Height | 4.2 |
Width | 11.7 |
Length | 15.7 |
Details
Item | Faucet |
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, MA, NJ, NV, NY, OR, RI, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dual-Flush Trip Lever, Left Hand (9237-CP)
- LEGEND VALVE 1-1/4" X 6" 304 SS NIPPLE (304-130)
- AMERICAN STANDARD Spray Head (M970024-0750A)
- GENOVA 4 Cleanout W/Plug (V-1924)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- MOEN Commercial Parts & Accessories Service Kit (104630)
- MOEN M-Power Electronic Flush Valve 3/4" Urinal (8315)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- MOEN Button for Flush Valve, Chrome (104524)
- MOEN Electronic Flush Valve 3/4" Urinal (8315AC05)
- KISSLER Plastic Flush Valve, Black (68-7250)
- Moen Automatic Flush Valve