Shop All Bath Towel Bars and Hooks
Moen
Tiffin Robe Hook Bshbrnz
Mfr # MY4803BRB
Zoro # G8650672
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mediterranean Bronze
- Bar Length 3.94 in
- Width 2.640 in
- Height 4.730 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # MY4803BRB
- Zoro # G8650672
- UPC # 34584026637
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 3.94 in |
Width | 2.640 in |
Height | 4.730 in |
Details
Finish | Mediterranean Bronze |
Description
SEACHOICE 13531 Terminal Block 6 Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Rubb Toil Tank Ball (04-1519)
- THRIFCO PLUMBING 3/4 x 1/4 Galvanized Reducer (9218034)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8108)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- MOEN Contemporary Double Robe Hook (P5030BN)
- MOEN Contemporary 18" Towel Bar Satin Stainless Steel (23418SS)
- MOEN HILLIARD TWL BAR 18""CHRM (MY2718CH)
- MOEN Glyde Robe Hook Brushed Nickel (YB2303BN)
- MOEN Caldwell Mediterranean bronze 24" towel bar (Y3124BRB)
- MOEN Edgestone 18" Towel Bar Brushed Nickel (YB4698BN)
- ZORO SELECT Towel Bar, Chrome Finish, Bar 24" L (16242)
- Moen Bath Towel Bars and Hooks