Shop All Showerheads and Tub Faucets
Moen
Tiffin Magnetix 1H Tub Shower Chr
Mfr # 82879
Zoro # G408463329
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.9 in
- Width 9.8 in
- Standards WaterSense Listed
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 82879
- Zoro # G408463329
- UPC # 26508828793
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.9 in |
Width | 9.8 in |
Length | 18.7 in |
Details
Finish | Chrome |
Standards | WaterSense Listed |
Application | Residential |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •3.5" diameter spray head handshower
- •full spray; the soothe spray function offers a heavy mist to relax and enliven your senses; soothing massage; relaxing spray; massaging rinse
- •magnetix(tm) technology features an innovative magnetic docking system
- •7" tub spout length
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 1 Micron, 9 7/8 in H (155748-75)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-SN)
- ANVIL 1-1/4" x 1-1/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042601)
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- MOEN One-Function 8" Spray Head EcoPref Rainshower Brushed Nickel (6345EPBN)
- MOEN Verso 8-Function 7in Diameter Eco-Performance Showerhead with Handshower in Chrome (220C5EP)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2283EPBN)
- MOEN Posi-Temp(R) Tub/Shower Matte Black (T2813NHBL)
- MOEN Glyde Matte black Posi-Temp(R) tub/shower (MT2743BL)
- MOEN Brushed Nickel One-Function Showerhead (40077BN)
- PULSE SHOWERSPAS Shower System, Oil Rubbed Bronze, Wall (1011-ORB-1.8GPM)
- Moen Showerheads and Tub Faucets