Shop All Escutcheons
Moen
Three-Hole Roman Tub Escutcheon Kit in Brushed Nickel
Mfr # 201916BN
Zoro # G510331813
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Silver
- Depth 0.9 in
- Width 7.25 in
- Height 10.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 201916BN
- Zoro # G510331813
- UPC # 26508348000
- Country of Origin Unknown
- Category Escutcheons
Dimensions
Depth | 0.9 in |
Width | 7.25 in |
Height | 10.88 in |
Details
Color/Finish | Silver |
Finish | Brushed Nickel |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Covered under Moen's 1 year warranty
- •10.88" x 7.25" x 0.9" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- ZORO SELECT Low Lead Brass Hex Nipple, 1/4" Pipe Size (706322-04)
- SIOUX CHIEF Mini-Rester Ballcock Tee (660-TK)
- LEGEND VALVE 5/8ODX3/8OD T595 NL CHROME STO (114-604NL)
- MOEN Shower Escutcheon - (178755)
- MOEN Escutcheon & Gasket Kit (182632BN)
- MOEN Escutcheon - (97577)
- MOEN Escutcheon Extension Kit (162BN)
- MOEN Escutcheon Kit (42022BN)
- MOEN Escutcheon, 97491BN (97491BN)
- PROPLUS Sterling Sayco Escutcheon in Chrome (2031016)
- Moen Escutcheons