Shop All Shower Rods
Moen
Tension Rod in Brushed Gold
Mfr # TR1000BG
Zoro # G210399182
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 40.9 in.
- Width 2.8 in.
- Application Bathroom
- Finish Brushed Gold
- Depth 2.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # TR1000BG
- Zoro # G210399182
- UPC # 34584038791
- Country of Origin China
- Category Shower Rods
Dimensions
Length | 40.9 in. |
Width | 2.8 in. |
Depth | 2.7 in. |
Details
Color | Gold |
Application | Bathroom |
Finish | Brushed Gold |
Weight | 3.65 lbs. |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Tension rod
- •Shower rod adjusts from 5' to 6' for a more flexible installation
- •Corrosion resistant
- •Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- •Fastlock(tm)
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- RACK EM RACKS Rack Em Racks 9083-B Universal Wire Basket; Black - 24 x 6 x 6 in. (9083-B)
- VERTIFLEX Underdesk Machine Stand, 21-1/2"x17-7/8"x11-1/2", BK (VRTVF52009)
- 5 STAR HOTEL COLLECTION Wash Towel, 13 x 13 In, White, PK48 (7132201)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- MOEN Shower Rod in Satin Stainless (55-5)
- MOEN Shower Rod in Satin Stainless (58-5)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Brushed Nickel (KN609C/18V1H)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- Moen Shower Rods