Shop All Washroom Accessories
Moen
Tension 6' Shower Rod Bright Chrome
Mfr # 54-6
Zoro # G2170909
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 54-6
- Zoro # G2170909
- UPC # 34584484789
- Country of Origin China
- Category Washroom Accessories
Details
Item | Tension 6 ft. Shower Rod Bright Chrome |
Finish | Bright Chrome |
Description
Tension 6 ft. Shower Rod Bright Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap with Drain (FSBCAP34WD)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961397-75)
- ZORO SELECT Tubing, 7/8 I.D., 100 ft., Clear, Flexible (4EGW2)
- KOHLER Aerator Assembly (86125-BC)
- MOEN Glyde Matte black double robe hook (MYB2303BL)
- MOEN Triva Single Robe Hook (BP1803BL)
- MOEN Mason Double Paper Holder Bright Chrome (YB8088CH)
- MOEN Hotel / Motel Recessed Tissue Box Holder Bright Chrome (5520NC)
- MOEN Stainless Soap Holder Satin Stainless Steel (P1760)
- MOEN Triva Brushed Nickel Single Robe Hook (BP1803BN)
- DELTA Delta Set Screw (RP47666)
- Moen Washroom Accessories