Shop All Bath Towel Bars and Hooks
Moen
Summit Towel Ring in Brushed Nickel
Mfr # YB6386BN
Zoro # G910331918
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.4 in
- Length 6.52 in
- Color Silver
- Width 6.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB6386BN
- Zoro # G910331918
- UPC # 34584034625
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.4 in |
Length | 6.52 in |
Width | 6.01 in |
Details
Finish | Brushed Nickel |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Towel ring
- •Covered under Moen's 10 year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" FNPT Carbon Steel Ball Valve Inline (73A10601)
- BECK 1/2" x 2" Black Pipe Nipple Sch 40 (0330014804)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/8 in, 19 PSI (AFL00007)
- RIDGID Press Tool Jaw (26163)
- MOEN Glyde 24" Towel Bar Bright Chrome (YB2324CH)
- MOEN Belfield 24" Towel Bar (YB6424NL)
- MOEN Mikah Robe Hook in Matte Black (Y0703BL)
- MOEN Colinet Double Robe Hook Bg (YB0503BG)
- MOEN Ellsworth Towel Ring Brushed Nickel (DN9186BN)
- MOEN Align 24in Towel Bar Brushed Nickel Finish (YB0424BN)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BN)
- Moen Bath Towel Bars and Hooks