Shop All Toilet Paper Dispensers & Holders
Moen
Summit Single Post Paper Holder in Matte Black
Mfr # YB6309BL
Zoro # G610332161
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.5 in
- Depth 3.23 in
- Length 6.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB6309BL
- Zoro # G610332161
- UPC # 34584034557
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 1.5 in |
Depth | 3.23 in |
Length | 6.65 in |
Details
Color | Black |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Single-post paper holder
- •Covered under Moen's 10 year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Purple, Plastic (5551308)
- 3M Burnishing Pad, 19 In, Pink, PK5 (3600)
- BETCO Finish 101 Floor Finish, 5 gal Bag-in-Box (696B500)
- WORKSHOP WET/DRY VACS Shop Vacuum Bag Filters For 2.5 Gallon Shop Vacuum Cleaners, 3PK (WS01025F)
- MOEN Summit Single Post Paper Holder in Brushed Nickel (YB6309BN)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- MOEN Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Nickel (Y0993BN)
- MOEN Graeden Pivoting Paper Holder in Brushed Nickel (Y0908BN)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- MOEN Mikah Paper Holder in Brushed Nickel (Y0708BN)
- BOBRICK Toilet Tissue Dispenser (6997)
- Moen Toilet Paper Dispensers & Holders