Shop All Toilet Paper Dispensers & Holders
Moen
Summit Single Post Paper Holder in Brushed Nickel
Mfr # YB6309BN
Zoro # G210332141
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3.23 in
- Width 1.5 in
- Length 6.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB6309BN
- Zoro # G210332141
- UPC # 34584034564
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3.23 in |
Width | 1.5 in |
Length | 6.65 in |
Details
Color | Silver |
Finish | Brushed Nickel |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Single-post paper holder
- •Covered under Moen's 10 year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCMATE 32S-DC EZ REACHER 32IN (32SDC12)
- BETCO Forest 5, Mint Scent, 32 oz Bottle, 12PK (3071200)
- BETCO Ax-It Aerosol Baseboard Stripper, Sassafras Scent, 19 oz Aerosol Spray, 12PK (0992300CT)
- MISTY Secure Hydrochloric Acid Bowl Cleaner, Mint Scent, 32oz Bottle, PK12 (1038801)
- MOEN Summit Single Post Paper Holder in Matte Black (YB6309BL)
- MOEN Mason Paper Holder - Roller Only (YB8099CH)
- MOEN Iso BL Pivoting Paper Holder (RT PKG) (DN0708BL)
- MOEN Mikah Paper Holder in Brushed Nickel (Y0708BN)
- MOEN Caldwell Mediterranean bronze pivoting paper holder (Y3108BRB)
- MOEN Belfield Pivoting Paper Holder in Matte Black (YB6408BL)
- DELTA Stryke Tissue Holder Stainless (77655-SS)
- Moen Toilet Paper Dispensers & Holders