Shop All Bath Towel Bars and Hooks
Moen
Summit 24 Towel Bar in Chrome
Mfr # YB6324CH
Zoro # G910331888
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Silver
- Width 1.5 in
- Height 3.23 in
- Length 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB6324CH
- Zoro # G910331888
- UPC # 34584034601
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 1.5 in |
Height | 3.23 in |
Length | 25.5 in |
Details
Finish | Chrome |
Color | Silver |
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Towel bar
- •Covered under Moen's 10 year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA22)
- HERCULES Toilet Bowl Ring, Jumbo, Wax, 3in-4in (90241)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-758)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056)
- MOEN Mason Towel Ring Bright Chrome (YB8086CH)
- MOEN Colinet Towel Ring Bl (YB0586BL)
- MOEN Robe Hook Bn Banbury (Y2603BN)
- MOEN Contemporary Double Robe Hook (P5030BN)
- MOEN Madison Towel Ring in Brushed Nickel (BP6986BN)
- MOEN Glyde 24" Towel Bar Bright Chrome (YB2324CH)
- KOHLER Elate Robe Hook (27290-BN)
- Moen Bath Towel Bars and Hooks