Shop All Toilet Repair Parts
Moen
Stop Valve
Mfr # 104556
Zoro # G801236056
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 5.0 in
- Height 4.0 in
- Width 10.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 104556
- Zoro # G801236056
- UPC # 26508244074
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Length | 5.0 in |
Height | 4.0 in |
Width | 10.0 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Arm Flange (164745)
- PARKER Tubing, 2mm ID, PTFE, Natural, 25 ft (201-0400100-NT-25)
- PRIME-LINE Tub Spout with Diverter, 1/2 in. FIP, Zinc Diecast, Chrome-Plated Finish Single Pack (MP54510)
- ZORO SELECT Towel Bar, Brushed Nickel Finish, Bar 24"L (16243)
- MOEN Belfield Tank Lever in Matte Black (YB6401BL)
- MOEN 90 Degree Tank Lever in Matte Black (YB8801BL)
- MOEN Service Kit (104565)
- MOEN Sage Tank Lever Oil Rubbed Bronze (DN6801ORB)
- MOEN Oil Rubbed Bronze Tank Lever (YB9801ORB)
- MOEN Voss Tank Lever Oil Rubbed Bronze (YB5101ORB)
- LAVELLE INDUSTRIES Eljer Titan Flapper (3030BP)
- Moen Toilet Repair Parts