Shop All Faucet Accessories
Moen
Stem Extender, Tub And Shower
Mfr # 96945
Zoro # G0803433
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Metal
- For Use With Mfr. Model Number 2352, 2353, L2352, and L2353
- Type Tub And Shower
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 96945
- Zoro # G0803433
- UPC # 026508017609
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
Item | Tub and Shower Stem |
Finish | Chrome |
Material of Construction | Metal |
For Use With Mfr. Model Number | 2352, 2353, L2352, and L2353 |
Type | Tub And Shower |
Includes | Handle Extension and Set Screws |
Features | Easy to Install |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Sub-Category | Stems and Cartridges |
Includes Trim Plate | No |
Includes Tub Spout | No |
For Use With | Single Handle Shower Faucets |
Includes Cartridge | No |
Includes Plaster Guard | No |
Compatible Mfr. Model Number | 2352, 2353, L2352, and L2353 |
Includes Valve | No |
Includes Check Stop | No |
Includes Drain Stopper | No |
Includes Stem | No |
Includes Handle | No |
Trim Finish | Chrome |
Description
Tub and Shower Stem, For Use With Single Handle Shower Faucets, For Use with Series Posi-Temp, Ligature Resistant No, Moen, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV2061LS)
- BOBRICK Key, Coin Box (352-112)
- KOHLER Serif Drop-In Bathroom Sink With Single Faucet Hole (2075-1-96)
- MOEN Lift Rod Kit (123804BN)
- MOEN Diverter Spouts Brushed Nickel (172656BN)
- MOEN Adapter Kit (168665)
- MOEN Wand Kit (173816BL)
- MOEN Hose Kit (137028)
- MOEN Weymouth Handle Cap Kit (154285)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100BG)
- Moen Faucet Accessories