Shop All Showerheads and Tub Faucets
Moen
Standard Tub/Shower
Mfr # 2919EP
Zoro # G900917634
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 5.1 in
- Width 7.4 in
- Length 9.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 2919EP
- Zoro # G900917634
- UPC # 26508270783
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.1 in |
Width | 7.4 in |
Length | 9.8 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570LL 3/4)
- DANCO Faucet Stem 6Z-82H/C Eljer (14190B)
- SANITUBE Threaded Ball Valve, Full Port, 3/4" 2Pc (BV2T-075)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-02-SS)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2283EPORB)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2903EPBN)
- MOEN Wand Kit (131380CSL)
- MOEN One-Function 3.75" Diameter Spray Head Standard (6370EP)
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- MOEN Handheld Shower Classic Brushed Nickel (8349EP15CBN)
- VALTERRA TUB/SHOWER DIV FAUCET W/ D-SPUD, 4IN, 2 KNOB, PLASTIC, CHROME (PF213363)
- Moen Showerheads and Tub Faucets