Shop All Bathroom Sink Faucets
Moen
Standard Single Hole Mount, 1 Hole Trim and Cover Plate, Chrome
Mfr # 96885
Zoro # G0314361
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Standard
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 96885
- Zoro # G0314361
- UPC # 026508031940
- Country of Origin Korea, Republic of
- Category Bathroom Sink Faucets
Dimensions
Overall Length | 7 in |
Details
Faucet Operation | Standard |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | No |
Finish | Chrome |
Handle Type | Single |
For Use With | Moen Tub Shower Trim |
Item | Trim and Cover Plate |
Sub-Category | Trim Plates, Caps and Indexes |
Material of Construction | Cast Metal |
Fits Brand | Moen |
For Use With Mfr. Model Number | 8342 |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Cast Metal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Valve and Float with Fixed Arm (M252)
- T&S BRASS Hot Spindle Assembly (002710-40)
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2032-0)
- DELTA Soap/Lotion, Dispenser (RP1001BL)
- MOEN Chateau Two-Handle Bathroom Faucet (4945)
- MOEN Knob Handle Kit, Tub And Shower (100710)
- MOEN Brantford Two-Handle Bathroom Faucet (6610)
- MOEN One-Handle Bathroom Faucet (L64601)
- MOEN Halle 2H Ws Srn (84972SRN)
- MOEN Wynford One-Handle Bathroom Faucet (4507)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-VBXKRCF)
- Moen Bathroom Sink Faucets & Accessories