Shop All Drain Strainers
Moen
Stainless Steel Strainer Kit with Sink Cover
Mfr # 214297
Zoro # G610403106
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 4.6 in
- Color - Drains Silver
- Length - Drains 4.7 in
- Material Stainless Steel
- Height - Drains 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 214297
- Zoro # G610403106
- UPC # 26508375969
- Country of Origin Malaysia
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 4.6 in |
Length - Drains | 4.7 in |
Height - Drains | 4.5 in |
Details
Color - Drains | Silver |
Material | Stainless Steel |
Includes | Drain Cover |
For Use With | Kitchen Sink |
Description
- •Stainless steel construction for added durability
- •Covered under Moen's limited lifetime warranty
- •Manufactured in Malaysia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet, Vibrant Brushed Nickel (99760-4-BN)
- ASCO Valve Rebuild Kit, For 3UL67 (302045)
- JONES STEPHENS Tub Trip Lever2" Screws (T05003)
- SYMMONS Temptrol Volume Control Spindle Kit (TA-25B)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 8" L (2110CIG)
- OATEY Strainer Snap-In Ss 4In (42732)
- RUVATI Extended Garbage Disposal Flange with Deep Basket Strainer for Kitchen Sinks - Stainless Steel (RVA1049ST)
- GROCO Strainer Service Kit (ARG-1)
- DANCO Basket Strainer with Arrow Clip, 314 in Dia, Stainless Steel, For 314 in Drain Opening Sink (81079)
- THRIFCO PLUMBING 2-1/4 In. Mesh Bathroom Lavatory Sink Strainer, Stainless, Stee (4402358)
- THRIFCO PLUMBING 3-1/2 Inch Double Cup Kitchen Sink Strainer Assembly (4401416)
- Moen Drain Strainers