Shop All Sink Racks & Trays
Moen
Stainless Steel 20 Gauge Sink Grid
Mfr # GSA57
Zoro # G810399551
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.35 in.
- Overall Width 12.28 in.
- Finish Stainless Steel
- Weight 1.55 lbs.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # GSA57
- Zoro # G810399551
- UPC # 26508377987
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 15.35 in. |
Overall Width | 12.28 in. |
Details
Finish | Stainless Steel |
Weight | 1.55 lbs. |
Color | Silver |
Description
- •Double bowl
- •1 year limited warranty
- •Stainless steel contruction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Zinc-Plated (TW20540-PP)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Kynar(R) Pipe Nipple Sch 80 (6529 11/2x4)
- MIDWEST INSTRUMENT Backflow Test Kit Hose for Model 830 (110645)
- RHEEM Resistored HWD Element, Copper, 120V, 2000W (SP10874GH)
- MOEN Stainless Steel 18 Gauge Sink Grid (GSA50)
- MOEN Bottom Grid (GA760)
- KEENEY MFG Stainless Steel Commercial Deep Cup Sink Strainer (1436SST)
- KOHLER Undertone Stainless Steel Sink Rack, (6388-ST)
- CORE KITCHEN 11 in. L X 13 in. W X 1 in. H Silicone Sink Mat (AC54167)
- AMERICAN IMAGINATIONS 14.5-in. W Kitchen Sink Grid_AI-34849 (AI-34849)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5135-ST)
- Moen Sink Racks & Trays