Shop All Sink Racks & Trays
Moen
Stainless Steel 18 Gauge Sink Grid
Mfr # GSA54
Zoro # G410399562
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.2 in.
- Overall Width 13.54 in.
- Finish Stainless Steel
- Weight 1.6 lbs.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # GSA54
- Zoro # G410399562
- UPC # 26508377932
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 15.2 in. |
Overall Width | 13.54 in. |
Details
Finish | Stainless Steel |
Weight | 1.6 lbs. |
Color | Silver |
Description
- •Single bowl
- •1 year limited warranty
- •Stainless steel contruction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty B/S Trim W/Diverter, Less Head (T99763-4L-BN)
- KOHLER Cover, Tank (1211811-0)
- APOLLO VALVES Relief Valve, 5 in Overall H, 75 psig (1061415)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- MOEN Bottom Grid (GA760)
- MOEN Stainless Steel 18 Gauge Sink Grid (GSA50)
- DANCO Danco 35981B 1.87 in. Sink Stopper White - pack of 5 (4077343)
- HOME BASICS 3 Piece Vinyl Coated Steel Dish Drainer, White (DD30234)
- KOHLER Cairn Large Stainless Steel Sink Rack (5196-ST)
- INTERDESIGN Drying Mat Mfbr Wheat Lg (41240)
- KOHLER Right-Hand Bottom Sink Rack For Octave(T (6453-ST)
- Moen Sink Racks & Trays