Shop All Sink Racks & Trays
Moen
Stainless Steel 18 Gauge Sink Grid
Mfr # GSA51B
Zoro # G010399702
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 19.68 in.
- Overall Width 14.72 in.
- Finish Stainless Steel
- Weight 2.25 lbs.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # GSA51B
- Zoro # G010399702
- UPC # 26508377901
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 19.68 in. |
Overall Width | 14.72 in. |
Details
Finish | Stainless Steel |
Weight | 2.25 lbs. |
Color | Silver |
Description
- •Single bowl
- •1 year limited warranty
- •Stainless steel contruction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- SELKIRK 45 DEGREE ELBOW 6"" (DSP6E4-1)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 2 in Pipe Size (1WKF5)
- APOLLO PEX 1/2 in. x 300 ft. Red PEX Pipe (APPR30012)
- MOEN Bottom Grid (GA760)
- MOEN Stainless Steel 18 Gauge Sink Grid (GSA50)
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 2 Grid (QI004355B.2)
- CAROLINES TREASURES Carolines Treasures PPP3285DDM 14 x 21 in. Westie Christmas Santas Assistants Dish Drying Mat (PPP3285DDM)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-YM36)
- KOHLER Sink Rack (31473-ST)
- Moen Sink Racks & Trays