Shop All Kitchen Faucets
Moen
Stableton One-Handle Pulldown Kitchen Faucet in Spot Resist Stainless Prepack
Mfr # P87161SRS
Zoro # G010399160
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Flow Rate 1.5 GPM (5.7 L/min) max.
- Series Stableton
- Width 12.25 in.
- Length (In.) 24.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # P87161SRS
- Zoro # G010399160
- UPC # 26508329351
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 12.25 in. |
Length (In.) | 24.5 in. |
Depth | 3.63 in. |
Details
Finish | Spot Resist Stainless |
Flow Rate | 1.5 GPM (5.7 L/min) max. |
Series | Stableton |
Color/Finish | Silver |
Includes | Soap Dispenser |
Typical Application | Kitchen |
Standards | Low Lead Compliant; ADA Compliant |
Description
- •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Equipped with the Reflex(tm) System for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •Features DuraLock(tm) Quick Connect System for easy installation
- •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •One-handle lever handle makes it easy to adjust the water
- •Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •Soap dispenser included
- •Complies with American's with Disabilities Act (ADA) specifications
- •Meets current legislation, including ab1953 (California) and s152 (Vermont)
- •Limited lifetime warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Left-Hand Cer-Teck R Cartridge (063001A)
- PFISTERER O Ring Kit, For Kitchen Spouts (950-635)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Water Saver Trap Primer (Z1021-PC)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 2" (1056-62)
- MOEN One-Handle Pulldown Kitchen Faucet (7594C)
- MOEN SS Pull Kitch Faucet (87035SRS)
- MOEN Haley Pd Kit Fct Chrm (87245)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622EVBL)
- MOEN Fauct Kit Pullout Wht Ll (CA87316W)
- MOEN Single Handle Stop Tube, Tub And Shower (10089)
- DELTA Essa Single Handle Pull-Down Bar / Prep Faucet (9913-AR-DST)
- Moen Kitchen Faucets