Shop All Kitchen Faucets
Moen
Spt Assy Kit Csl
Mfr # 100832CSL
Zoro # G108589848
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Classic Stainless
- Residential Commercial Residential
- Width 9.88 in
- Length (In.) 16.38 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 100832CSL
- Zoro # G108589848
- UPC # 26508183243
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 9.88 in |
Length (In.) | 16.38 in |
Height | 3 in |
Details
Finish | Classic Stainless |
Residential Commercial | Residential |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1401210)
- BRASSCRAFT Repair Kit, Seat/Springs, Delta Faucets (SL0082 B)
- QWIK-FREEZER 20 lb. Aluminum Dip Tube CO2 Cylinder with Carry Handle (QFAL20)
- CHICAGO FAUCET Cartridge, Brass (377-X245LJKABNF)
- MOEN Belfield Pre-Rinse Spring Bl (5927BL)
- MOEN Brushed Gold One-Handle Kitchen Faucet (7622EWBG)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864EWSRS)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039SRS)
- MOEN Faucet Kit 1H Ch Torr Ll (CA87480)
- MOEN Moen Adler 82663/82403 Tub/Shower Faucet, 3-Handle, Metal, Chrome (82663/82403)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BG)
- Moen Kitchen Faucets & Accessories