Shop All Kitchen Faucets
Moen
Spot Resist Stainless One-Handle Pulldown Kitchen Faucet
Mfr # 7622SRS
Zoro # G008464306
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Residential Commercial Residential
- Height 3.78 in
- Length (In.) 23.39 in
- Width 12.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7622SRS
- Zoro # G008464306
- UPC # 26508352434
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 3.78 in |
Length (In.) | 23.39 in |
Width | 12.2 in |
Details
Finish | Spot Resist Stainless |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011670)
- RIZON Tub Spout, Metal, Plastic (3839BN)
- KORKY Seat Disc, For Use With 6NWT4, PK10 (421BP)
- ASCO Valve Rebuild Kit, With Instructions (310388)
- MOEN One-Handle Pullout Kitchen Faucet (67315C)
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- MOEN Manual, Commercial 3 Hole Trim Kit (T6420)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039SRS)
- MOEN Slate 1H Kd Pd Srs (76162SRS)
- MOEN Shower Handle, Chrome, Single Lever (100657)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-2MB)
- Moen Kitchen Faucets & Accessories