Shop All Kitchen Faucets
Moen
Spot resist stainless one-handle high arc pulldown kitchen faucet
Mfr # 87233SRS
Zoro # G001238454
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Width 12.300 in
- Length (In.) 24.700 in
- Height 3.800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 87233SRS
- Zoro # G001238454
- UPC # 26508309100
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 12.300 in |
Length (In.) | 24.700 in |
Height | 3.800 in |
Details
Finish | Spot Resist Stainless |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Cutting Board (LKCB1217HW)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1/2 in x 3/4 in Pipe Size (435074)
- THRIFCO PLUMBING 2-1/2 Inch Threaded PVC Plug SCH 40 (8114326)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT05838S)
- MOEN U By Kitchen Pulldown (9126EVSRS)
- MOEN Fauct Kit Pullout Wht Ll (CA87316W)
- MOEN Manual, 10-1/2" Mount, 3 Hole Gooseneck Kitchen Faucet (8707)
- MOEN Single Handle Stop Tube, Tub And Shower (10089)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41611)
- MOEN Adler 1H Shwr Fct Brnckl (82604SRN)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622BL)
- Moen Kitchen Faucets