Shop All Kitchen Faucets
Moen
Sperry Ms Pd Kit Fct Ss
Mfr # 87696EWSRS
Zoro # G4570060
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Length (In.) 26.625 in
- Height 3.625 in
- Width 14.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 87696EWSRS
- Zoro # G4570060
- UPC # 26508285480
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 26.625 in |
Height | 3.625 in |
Width | 14.250 in |
Details
Finish | Spot Resist Stainless |
Description
Oarlock Horns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041806)
- B & K VALVE BOX ROUND 6"" BLACK (107BC)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/2In (GAMS-68)
- ZORO SELECT 1/8" x 12" Black Pipe Nipple Sch 40 (5P618)
- MOEN Faucet Kit 1 Handle Ll (87603)
- MOEN Brecklyn Single-Handle Pull-Out Sprayer Kitchen Faucet with Power Clean in Chrome (87557)
- MOEN Arbor Single-Handle Pull-Down Sprayer Kitchen Faucet with Power Boost in Spot Resist Stainless (7594SRS)
- MOEN Haley Pd Kit Fct Chrm (87245)
- MOEN CHR SGL Pull Out Faucet (CA87316C)
- MOEN One-Handle Pullout Kitchen Faucet Spot Resist Stainless (7545SRS)
- MAGELLAN Manual, 4" Mount, 2 Hole KB498 4" Centerset Bar Faucet (KB498)
- Moen Kitchen Faucets