Shop All Hand Soap & Lotion Dispensers
Moen
Soap Dispn Hd Assy Mebr
Mfr # 100513BRB
Zoro # G301235429
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.37
- Width 5.1
- Collection Moen
- Finish Mediterranean Bronze
- Length 8.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 100513BRB
- Zoro # G301235429
- UPC # 26508202319
- Country of Origin Unknown
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 2.37 |
Width | 5.1 |
Length | 8.37 |
Details
Collection | Moen |
Finish | Mediterranean Bronze |
Weight | 0.383 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Backplate System Complete, Black (103166)
- LPS All Purpose Cleaner, 28 oz. Trigger Spray Bottle, Solvent (05528)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- BUFFALO Turkish Toweling No. 50 Box (10585)
- MOEN M-Power Foam Soap Dispenser (8558)
- MOEN Soap Dispn Kit Srss (171172MSRS)
- MOEN Foam Soap Dispenser (8560)
- DELTA Monrovia: Metal Soap Dispenser (RP101850CZPR)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, Black/Gray (IMP 9326)
- IMPACT PRODUCTS Soap Dispenser, 50 oz, Translucent Black (9356-90)
- WECHEM Soap Dispenser, For 42AH86 and 42AH87 (HC214)
- Moen Hand Soap & Lotion Dispensers