Shop All Hand Soap & Lotion Dispensers
Moen
Soap Dispenser Kit, Brb
Mfr # 196232BRB
Zoro # G908589376
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Residential
- Height 2 in
- Width 7.25 in
- Length 10.75 in
- Finish Bronze Mediterranean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 196232BRB
- Zoro # G908589376
- UPC # 26508315453
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 2 in |
Width | 7.25 in |
Length | 10.75 in |
Details
Application | Residential |
Finish | Bronze Mediterranean |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Sorbents, Oil, 4 PK (SORB520)
- GLAD 30 gal Trash Bags, L, 0.9 mm, Black, 3 PK (CLO78997CT)
- SOFTSOAP 1 gal. Liquid Hand Soap Refill Jug (61036483)
- RUBBERMAID COMMERCIAL 60 Invader Wet Mop Handle, Yellow (RCPH116000000)
- MOEN Foam Soap Dispenser (8560)
- MOEN M-Power Foam Soap Dispenser (8558)
- MOEN Soap Dispenser Pump (182413)
- MOEN Soap Dispn Kit Srss (171172MSRS)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- ASI GROUP ASI® Lavatory Mounted All Purpose Soap Dispenser - 34oz. 6"L Spout - 0332-D (0332-D)
- ALPINE INDUSTRIES Automatic Foam Hand Sanitizer/Soap Dispenser, Drip Tray, 1200 mL, White (430-F-T)
- Moen Hand Soap & Lotion Dispensers