Shop All Sink Soap Dispensers
Moen
Soap Dispenser in Spot Resistant Stainless
Mfr # 196232SRS
Zoro # G010332112
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Color Silver
- Overall Width 1.5 in
- Depth (In.) 1.25 in
- Length (In.) 7.38 in
- Finish Spot Resistant Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 196232SRS
- Zoro # G010332112
- UPC # 26508315460
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Overall Width | 1.5 in |
Depth (In.) | 1.25 in |
Length (In.) | 7.38 in |
Details
Dispenser Color | Silver |
Finish | Spot Resistant Stainless |
Description
- •In Moen's spot resistant stainless finish
- •Manufactured in the United States
- •Covered under Moen's Limited Lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-MSFF-38)
- LEGEND VALVE 3" D.U. RUBBER GASKET-EPDM (301-410)
- LEGEND VALVE 1" T-400 GATE VALVE (104-465)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- MOEN Soap/Lotion Dispensers - (344113)
- MOEN Soap Dispenser (3944)
- MOEN Matte Black (3942BL)
- MOEN Pewter Soap/Lotion Dispensers (3944PW)
- MOEN Soap Dispenser (3942)
- MOEN Spot Resist Stainless (S3955SRS)
- DELTA Trinsic Metal Soap Dispenser (RP100734AR)
- Moen Sink Soap Dispensers