Shop All Sink Soap Dispensers
Moen
Soap Dispenser in Chrome
Mfr # 196232
Zoro # G310332140
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Color Silver
- Length (In.) 10.75 in
- Finish Chrome
- Overall Width 7.38 in
- Depth (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 196232
- Zoro # G310332140
- UPC # 26508315446
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Length (In.) | 10.75 in |
Overall Width | 7.38 in |
Depth (In.) | 2 in |
Details
Dispenser Color | Silver |
Finish | Chrome |
Description
- •In Moen's chrome finish
- •Manufactured in the United States
- •Covered under Moen's Limited Lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38NL)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (107-323NL)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (155634-75)
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- MOEN Soap Dispenser (182415)
- MOEN Soap Dispenser (3942)
- MOEN Soap Dispenser (3944)
- MOEN Matte Black (3942BL)
- MOEN Matte Black (3944BL)
- MOEN Soap/Lotion Dispensers (344111)
- DELTA Delta Soap/Lotion Dispenser, Bottle/Pump (RP51702)
- Moen Sink Soap Dispensers