Shop All Sink Soap Dispensers
Moen
Soap Dispenser
Mfr # 182422
Zoro # G401236067
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.25 in
- Length (In.) 11.0 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 182422
- Zoro # G401236067
- UPC # 26508272398
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Width | 7.25 in |
Length (In.) | 11.0 in |
Height | 1 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 6 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22P-6-MH)
- ZORO SELECT 1/8" FNPT Galvanized Coupling (5P916)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-CPL)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Round, With Cover, Molded Wood, Round (C001WD00)
- MOEN Soap Dispenser (3944)
- MOEN Soap Dispenser - (116732SL)
- MOEN Spot Resist Stainless (3942SRS)
- MOEN Matte Black (3944BL)
- MOEN Soap/Lotion Dispensers (344111)
- MOEN Pewter Soap/Lotion Dispensers (3944PW)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Lustrous Steel (LK321LS)
- Moen Sink Soap Dispensers