Shop All Washroom Accessories
Moen
Smart Wireless Soil Sensor
Mfr # WISNS002G1USA
Zoro # G410403214
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 8.25 in.
- Width (In.) 4 in.
- Depth (In.) 1.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # WISNS002G1USA
- Zoro # G410403214
- UPC # 26508365991
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 8.25 in. |
Width (In.) | 4 in. |
Depth (In.) | 1.4 in. |
Description
- •Soil moisture and temperature monitoring at 1-, 3- and 5-inch depths to determine if the soil moisture is above or below the set moisture thresholds.
- •Automatic measurement communication to the Moen smart sprinkler controller to automatically adjust watering schedules as needed – and only in the zones required –ensuring a healthy and well-kept yard, while reducing water waste.
- •The sensors are wireless for easy and flexible installation, unlike other soil sensors which need to be plugged in with buried electrical cables.
- •Backed by Moen’s 1-year limited warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-1/8 In (UX11810)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- EAGO DUAL FLUSH ECO-FRIENDLY HIGH EFFICIENCY LOW FLUSH CERAMIC TOILET (TB351)
- MOEN 3-1/2" Sloan-Style Supply Extension Nipple (104509)
- MOEN Contemporary Paper Holder (P5050BN)
- MOEN Triva Double Paper Holder Matte Black (BP1888BL)
- MOEN Hotel / Motel Recessed Double Paper Holder Bright Chrome (5577)
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-SS)
- MOEN Commercial Recessed Paper Holder Satin Stainless Steel (1576SS)
- MOEN Preston Euro Paper Holder Brushed Nickel (DN8408BN)
- 3M MED PLSTC HOOK 7PK (17068-7ES)
- Moen Washroom Accessories