Shop All Faucet Accessories
Moen
Slide Bar/Grab Bar Shower Chrome/Stainless
Mfr # 52236GBM25
Zoro # G801235288
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome/Stainless
- Width 5.625 in
- Height 4.5 in
- Overall Length (In.) 39.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 52236GBM25
- Zoro # G801235288
- UPC # 26508227046
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 5.625 in |
Height | 4.5 in |
Overall Length (In.) | 39.375 in |
Details
Finish | Chrome/Stainless |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH1)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- YELLOW JACKET Swaging/Flaring Tool (60440)
- 3M Quick Connect Filter, 2.2 gpm, 0.2 Micron, 4-1/2" O.D., 15 13/16 in H (HF60-CLS)
- MOEN Extension Kit (155656)
- MOEN Two-Handle Bathroom Faucet Matte Black (TS43002BL)
- MOEN Hose Kit (191751BL)
- MOEN Lift Rod Kit (182843)
- MOEN Wand Kit (179574)
- MOEN Lift Rod Kit (123804BN)
- PLUMB PAK Strainr Basket Satin Stl (PP820-50)
- Moen Faucet Accessories