Shop All Faucet Accessories
Moen
Slide Bar/Grab Bar Shower Chrome/Stainless
Mfr # 52236GBM17
Zoro # G201235109
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome/Stainless
- Width 5.625 in
- Height 4.5 in
- Overall Length (In.) 39.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 52236GBM17
- Zoro # G201235109
- UPC # 26508227022
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 5.625 in |
Height | 4.5 in |
Overall Length (In.) | 39.375 in |
Details
Finish | Chrome/Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Tube, 50 ft Overall L (DG06050)
- ZURN 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (34-SXL)
- AMERICAN STANDARD Spray Assembly M964468-0750A (M964468-0750A)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- MOEN Two-Handle Bathroom Faucet Mediterranean Bronze (WS84004BRB)
- MOEN Wand Kit 1.5 Srs (173137SRS)
- MOEN Mounting Kit (146190)
- MOEN Mason Mounting Posts (YB8000CH)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T6420ORB)
- MOEN Side_Spray_Kit (44083CSL)
- GROHE Kitchen Faucet Hose, 1/2" NPT, 59" L (46092000)
- Moen Faucet Accessories