Shop All Kitchen Faucets
Moen
Sleek Black Stainless One-Handle Pulldown Kitchen Faucet
Mfr # 7864EVBLS
Zoro # G501254213
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Height 4.25 in
- Length (In.) 31.625 in
- Width 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 7864EVBLS
- Zoro # G501254213
- UPC # 26508271186
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 4.25 in |
Length (In.) | 31.625 in |
Width | 14.25 in |
Details
Finish | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 0.38 In. Stepped Cone Washer, 6Pk (663433)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Service Sink Faucet, Chrome plated (305-LEA)
- SMITH-COOPER 3/8" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010840)
- SLOAN Closet Diaphragm Kit, 2.4 GPF (A1044A)
- MOEN Adler Single-Handle Low Arc Standard Kitchen Faucet with Side Sprayer in Chrome (87202)
- MOEN SS Pull Kitch Faucet (87035SRS)
- MOEN Sleek Pd Motionsense Brushed Gold (7864EWBG)
- MOEN Solidad 2H Kit Fct Ss (CA87015SRS)
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- MOEN Spot Resist Stainless One-Handle Pulldown Kitchen Faucet (7622SRS)
- DELTA Smooth, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197-RB-DST)
- Moen Kitchen Faucets & Accessories