Shop All Shower Faucets
Moen
Slate 1H Ts Trim Cyc Bl
Mfr # 48003BLGR
Zoro # G908457477
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.375 in
- Width 7.25 in
- Height 4.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 48003BLGR
- Zoro # G908457477
- UPC # 26508327333
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 10.375 in |
Width | 7.25 in |
Height | 4.188 in |
Description
matte black finish is the perfect complement to modern spaces
- •lever handle makes it easy to adjust the water
- •cycling
- •6-1/2" diameter spray head rainshower for exceptional water coverage
- •full rainshower
- •5 1/2" tub spout length
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Twin Clamp, 3/4" Pipe, Rail Mount (T4017R)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-8-12)
- WATTS Reduced Pressure Zone, Watt009, 3/4in, FNPT (009M3-QT-SH)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 3/8 in Tube Size, Nylon, Black, 10 PK (3166 60 62)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- Moen Shower Faucets