Shop All Shower Faucets
Moen
Slate 1H So Trim Cyc Nh Bn
Mfr # 48002NHBNGR
Zoro # G408457427
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.38 in
- Width 7.38 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 48002NHBNGR
- Zoro # G408457427
- UPC # 26508327326
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.38 in |
Width | 7.38 in |
Height | 4 in |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •lever handle makes it easy to adjust the water
- •cycling
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIZON Tub Spout, Metal, Plastic (3839BN)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322024460)
- ZORO SELECT CPVC Pipe, 2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800200CG1000)
- MOEN Mason 18" Towel Bar Old World Bronze (YB8098OWB)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- Moen Bathtub Faucets & Accessories