Shop All Shower Faucets
Moen
Slate 1H So Trim Cyc Bn
Mfr # 48002BNGR
Zoro # G108457666
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.375 in
- Width 7.25 in
- Height 4.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 48002BNGR
- Zoro # G108457666
- UPC # 26508327302
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 10.375 in |
Width | 7.25 in |
Height | 4.188 in |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •lever handle makes it easy to adjust the water
- •cycling
- •6" diameter spray head rainshower for exceptional water coverage
- •full spray
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" FNPT Galvanized Union (0313822207)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7610527A)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, Steel (HT18)
- LIBERTY PUMPS Macerating Toilet, Elongated, 1/2 HP, 115V (AscentII-ESW)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- Moen Bathtub Faucets & Accessories