Shop All Kitchen Faucets
Moen
Slate 1H Kd Pd Srs
Mfr # 76162SRS
Zoro # G607048297
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Length (In.) 23
- Width 12
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 76162SRS
- Zoro # G607048297
- UPC # 26508327388
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Length (In.) | 23 |
Width | 12 |
Height | 3 |
Details
Finish | Spot Resist Stainless |
Item | Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Repair Kit, Delta (540-7270)
- ZORO SELECT 1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE444)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P563)
- TOTO Seat, Elongated Trad, Soft Close, Cott, With Cover, polypropylene (SS154#01)
- MOEN Handle Extension Kit, Moentrol Tub Shower (137347)
- MOEN One-Handle Kitchen Faucet Spot Resist Stainless (7425SRS)
- MOEN Sleek One-Handle Pulldown Kitchen Faucet (5925SRS)
- MOEN One-Handle Pullout Kitchen Faucet (67315C)
- MOEN Manual, 10-1/2" Mount, 3 Hole Gooseneck Bar Faucet (8248)
- MOEN Doux 1H Motion Sense Wave Bn (S6910EWBN)
- CHICAGO FAUCET Faucet, Deck Mount Meteri Ng (333-665PSHABCP)
- Moen Kitchen Faucets & Accessories